Shop All Arm, Back, and Foot Rests
This Product is Discontinued
Dmi
Gel Cushion, 16"L x 18"W Gel/Foam White (Discontinued)
Mfr # 513-7631-9911
Zoro # G0039107
This Product is Discontinued
Key Features
- Width 18 in
- Length 16 in
- Height 2 in
- Inner Material Gel/Foam
- Washing Instructions Hand Wash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 513-7631-9911
- Zoro # G0039107
- UPC # 041298076315
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 18 in |
Length | 16 in |
Height | 2 in |
Details
Item | Gel Cushion |
Color | White |
Inner Material | Gel/Foam |
Washing Instructions | Hand Wash |
Cover Material | Fleece |
Industry Type | Healthcare |
Latex Content | Latex Free |
Description
Gel Cushion, White, Cover Material Fleece, Inner Material Gel/Foam, Height 2 In., Width 18 In., Length 16 In., Latex Free, Washing Instructions Hand Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.