Shop All EMT Supplies
Dmi
Gait Belt, 65in.L, 2in.W, Cotton
Mfr # 533-6027-0024
Zoro # G9659431
original price:
$13.43
8% off
new price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 65 in
- Width 2 in
- Material Cotton
- Depth 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 533-6027-0024
- Zoro # G9659431
- UPC # 041298602712
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 65 in |
Width | 2 in |
Depth | 1/8 in |
Details
Item | Gait Belt |
Color | White |
Material | Cotton |
Strapping Type | Buckle |
Straps Count | 2 |
Industry Type | Healthcare |
Handles | No |
Description
Gait Belt, Length 65 in, Width 2 in, Depth 1/8 in, Material Cotton, Handles No, Color White, Straps Count 2, Strapping Type Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFILL 10 Series Metal Case - Full First Aid Kit (AK10T)
- ILC Replacement for IVY Biomedical Systems 7800 ECG Leadwires Pinch/grabber (grouped) (7800 ECG LEADWIRES PINCH/GRABBER (GROUPED) IVY BI)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black - Pack Of 10, 10PK (AC015358-10)
- A2Z SCILAB Hollow Handle Hygiene Dental 12mm Mouth Inspection Mirror #00 (A2Z-ZR637)
- DMI Arm Sling, Hook and Loop, Adult (633-6021-0301)
- DMI Gait Belt, 50in.L, 2in.W, Cotton (533-6027-0022)
- EMI Mosquito Forcep, Straight 3.5" (1700)
- LEATHERMAN Medical Shears, Black/Orange, 8-18 in. L (832154)
- ADVENTURE MEDICAL Emergency Medical Kit, Plastic, Red, 7" H (0120-0200)
- UNIMED MIDWEST Tongue Depressor, NonSterile, 5.5In, PK500 (DNTD313311)
- FIELDTEX First Aid Kit, Individual, Black (911-126938-12638BK)
- Dmi EMT Supplies