Shop All Diagnostic and Monitoring Instruments and Supplies
Dmi
Gait Belt, 50in.L, 2in.W, Fleece
Mfr # 533-6028-0055
Zoro # G9344596
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fleece
- Color White
- Depth 1/8 in
- Width 2 in
- Length 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 533-6028-0055
- Zoro # G9344596
- UPC # 041298060284
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Depth | 1/8 in |
Width | 2 in |
Length | 50 in |
Details
Item | Gait Belt |
Material | Fleece |
Color | White |
Handles | No |
Straps Count | 2 |
Strapping Type | Buckle |
Industry Type | Healthcare |
Description
Gait Belt, Length 50 in, Width 2 in, Depth 1/8 in, Material Fleece, Handles No, Color White, Straps Count 2, Strapping Type Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- CLINTON Space Place Treatment Table (7935)
- DRIVE MEDICAL Primus Bed Pendant (SP02-TH21060003)
- FIRST AID ONLY Tri-Cut Waterproof-Adhesive Medical Tape with Dispenser, Tri-Cut Width (0.38", 0.63", 1"), 5 yd Long (730013)
- DMI Head Halter, Regular, Foam (534-2020-1900)
- DMI Bariatric Rescue Board, 32in.L, 3/4in.W (518-1800-0000)
- DMI Vivi Pocket Dresser, Red (640-9050-0001)
- DMI Rescue Board, 24in.L, 3/4in.W (518-1759-0400)
- DMI Traction Set, 20 lb., Foam/Vinyl (534-2014-0000)
- DMI Rescue Board, 30in.L, 3/4in.W, Wood (518-1754-0400)
- A2Z SCILAB Liston Bone Cutter 5.5" Straight (A2Z-ZR764)
- Dmi Diagnostic and Monitoring Instruments and Supplies