Shop All Walking Aids
This Product is Discontinued
Dmi
Folding Cane, Standard, 14inH, Green, Single (Discontinued)
Mfr # 502-1325-1200
Zoro # G9342986
This Product is Discontinued
Key Features
- Handle Type Standard
- Base Type Single
- Height 14 in
- Weight Capacity 250 lb
- Base Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 502-1325-1200
- Zoro # G9342986
- UPC # 041298136958
- Country of Origin Taiwan, Province of China
- Category Walking Aids
Dimensions
Height | 14 in |
Base Size | 1 in x 1 in |
Details
Item | Folding Cane |
Handle Type | Standard |
Base Type | Single |
Weight Capacity | 250 lb |
Color | Green |
Industry Type | Healthcare |
Handle Material | Wood |
Description
Folding Cane, Standard Handle Type, Single Base Type, Height 14 in, Weight Capacity 250 lb, Color Green, Handle Material Wood, Base Size 1 in x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.