Shop All Walking Aids
Dmi
Folding Cane, Standard, 14in H, Blue, Single
Mfr # 502-1325-0100
Zoro # G9342977
product price: $15.89
/ea
Sold in multiples of 2 for $31.78
$31.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Weight Capacity 250 lb
- Base Type Single
- Height 14 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 502-1325-0100
- Zoro # G9342977
- UPC # 041298136910
- Country of Origin Taiwan, Province of China
- Category Walking Aids
Dimensions
Height | 14 in |
Base Size | 1 in x 1 in |
Details
Item | Folding Cane |
Handle Type | Standard |
Weight Capacity | 250 lb |
Base Type | Single |
Color | Blue |
Industry Type | Healthcare |
Handle Material | Wood |
Description
Folding Cane, Standard Handle Type, Single Base Type, Height 14 in, Weight Capacity 250 lb, Color Blue, Handle Material Wood, Base Size 1 in x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTH AID 6 MACHINE Medicine Vending Machine, 0.25 (HA6-25)
- SUNBEAM Sunbeam 394046 12 x 15 in. Moist Heating Pad (394046)
- MEDI-FIRST Extra Strength Non-Aspirin, 500mg, PK100 (80433)
- HONEYWELL NORTH Quantitative Fit Test Adapter (770021)
- DMI Adjustable Cane, Offset, Purple Flowers (502-1300-9904)
- DMI Adjustable Cane, Offset, 33 in., Black (502-1304-0255)
- DMI Adjustable Cane, Offset, 30-19/64in, Bronze (502-1300-5455)
- DMI Cane, Silver, 31 to 40 In. H, 250 lb. Cap. (502-1305-0600)
- DMI Adjustable Cane, Offset, Aluminum, Spotted (502-1300-9905)
- DMI Adjustable Cane, Offset, 29-57/64in, Leoprd (502-1300-8892)
- KARMAN HEALTHCARE Karman Healthcare FC2-SI Folding Cane In Silver With Luxury Handle and Easy To Fold (FC2-SI)
- Dmi Walking Aids