Shop All Tubing & Airways
This Product is Discontinued
Dmi
Foam Tubing, Tan/Rd/Bl, Foam, PK6 (Discontinued)
Mfr # 641-6690-0182
Zoro # G0039481
This Product is Discontinued
Key Features
- Material Foam
- Latex Content Latex Free
- Dimensions 12 in x 1 in x 1 in
- Color Tan/Red/Blue
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 641-6690-0182
- Zoro # G0039481
- UPC # 742645006763
- Country of Origin United States
- Category Tubing & Airways
Dimensions
Dimensions | 12 in x 1 in x 1 in |
Details
Item | Foam Tubing |
Material | Foam |
Latex Content | Latex Free |
Color | Tan/Red/Blue |
Industry Type | Healthcare |
Description
Foam Tubing, Color Tan/Red/Blue, Material Foam, Dimensions 12 In. x 1 In. x 1 In., Latex Free, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.