Shop All Incident and Triage Supplies
Dmi
Emergency Blanket, Silver, 56 In. x 84 In.
Mfr # 650-1113-0600
Zoro # G5211595
original price:
$8.29
5% off
new price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Emergency Use
- Blanket Length 84 in
- Blanket Color Silver
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 650-1113-0600
- Zoro # G5211595
- UPC # 041298002369
- Country of Origin China
- Category Incident and Triage Supplies
Dimensions
Blanket Length | 84 in |
Details
Item | Emergency Blanket |
Application | Emergency Use |
Blanket Color | Silver |
Industry Type | Healthcare |
Description
Emergency Blanket, Blanket Color Silver, Blanket Length 84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sign Post, Green, Steel, 8 ft L (97204)
- XTRATUF Size 13 Men's Plain Rubber Boot, Brown (22172G/13)
- NOTRAX 9 ft. L x Vinyl, 1" Thick (519S0039YB)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (87-224)
- DMI Emergency Blanket, Yellow, 54 x 80 In (650-1131-0000)
- DISASTER MANAGEMENT SYSTEMS Hazmat ICS Worksheet, PK25 (DMS 05566)
- DISASTER MANAGEMENT SYSTEMS EMT3 Quick Kit, 36 Pcs (DMS 05810)
- EMERGENCY ZONE Deluxe Survival Bottle (803)
- EMERGENCY ZONE Pocket Cree Mini Led Flashlight (522)
- EMERGENCY ZONE Tritan Bottle, Bpa Free, 1L (201)
- EMERGENCY ZONE Emergency Blanket (101)
- Dmi Incident and Triage Supplies