Shop All Incident and Triage Supplies
Dmi
Emergency Baby Blanket, Silvr, 30In x 30In
Mfr # 650-4006-0600
Zoro # G2642565
product price: $6.49
/ea
Sold in multiples of 3 for $19.47
$19.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Emergency Use
- Blanket Color Silver
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 650-4006-0600
- Zoro # G2642565
- UPC # 041298650034
- Country of Origin China
- Category Incident and Triage Supplies
Details
Item | Emergency Baby Blanket |
Application | Emergency Use |
Blanket Color | Silver |
Industry Type | Healthcare |
Description
Emergency Baby Blanket, Blanket Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Acculine Throwline 2.2mm 180ft (NTL22 : NTL22-180)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 15 (XAN3P/9180AP531-15)
- BROTHER Tape Cassette, 3.2 mm Max. Wire Diameter (HSe611E)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Aluminum, High Voltage Keep Out No Trespassing, Landscape (OS-DS-A-1014-L-2547)
- DMI Emergency Blanket, Yellow, 54 x 80 In (650-1131-0000)
- DMI Emergency Blanket, Silver, 56 In. x 84 In. (650-1113-0600)
- DISASTER MANAGEMENT SYSTEMS ICS Command Board (DMS 05794)
- EMERGENCY ZONE Water Storage Set, 100 gal. (335-100)
- EMERGENCY ZONE Box Stove, w/5 Fire Discs (244)
- DISASTER MANAGEMENT SYSTEMS Pediatric Patient Victim Cards, PK32 (DMS-05873)
- EMERGENCY ZONE Fold Flat Aluminum Stove (240)
- Dmi Emergency Preparedness & Safety Training