Shop All Aprons
Dmi
Easy Access Gown, Polyester/Cotton, Blue
Mfr # 532-8032-0139
Zoro # G9343546
product price: $13.39
/ea
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton/Polyester
- Size One Size Fits Most
- Closure Type Shoulder Snap
- Fabric Material Cotton; Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | One Size Fits Most |
Named Size | One Size Fits Most |
Details
Item | Easy Access Gown |
Color | Blue |
Material | Cotton/Polyester |
Closure Type | Shoulder Snap |
Fabric Material | Cotton; Polyester |
Description
Easy Access Gown, Color Blue, Product Type Easy Access Gown, Closure Type Shoulder Snap, Fabric Material Cotton; Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 472G21 (472G21)
- VIKING Size 12 Unisex Steel Rubber Boot, Orange/Black (VW64-1-12)
- HONEYWELL Tube, Ammonia, 1 to 30 ppm, PK10 (H-10-100-05)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (19-D318/L)
- DMI Patient Protector, 17-1/4 in x 32-1/5 in (532-6014-2400)
- LAKELAND ChemMAX 1 Polycoat Apron with Sleeves (PBLC1B657Y)
- FAME FABRICS Waist Apron, Half Bistro, City Market, CM28, Heather Gray (83488)
- UNCOMMON THREADS Cadence Waist Apron Pinstripe Denim (3130-7500)
- FAME FABRICS Bib Apron, F53, Black (79041)
- FAME FABRICS Bib Apron, No Pocket, F33L, Orange (82621)
- CARHARTT Firm Duck Apron, Black, OS, (103439-001OS)
- Dmi Aprons