Shop All Diagnostic and Monitoring Instruments and Supplies
This Product is Discontinued
Dmi
Doorknob Extender, Beige, Plastic (Discontinued)
Mfr # 641-5416-1002
Zoro # G0039490
This Product is Discontinued
Key Features
- Material Plastic
- Includes (2) Extenders
- Latex Content Latex Free
- Color Beige
- Dimensions 10-3/16 in x 5-5/16 in x 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmi
- MFR # 641-5416-1002
- Zoro # G0039490
- UPC # 742645013693
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Dimensions | 10-3/16 in x 5-5/16 in x 1-1/8 in |
Details
Item | Doorknob Extender |
Material | Plastic |
Includes | (2) Extenders |
Latex Content | Latex Free |
Color | Beige |
Industry Type | Healthcare |
Description
Doorknob Extender, Color Beige, Material Plastic, Dimensions 10-3/16 In. x 5-5/16 In. x 1-1/8 In., Latex Free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVA-SAFE Evidence Tubes, PK12 (SHSC0821SC)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (54564)
- CARMAN Karman LT-K5 18 in. 28 lbs Seat Adjustable Ultra Lightweight Wheelchair; Black (LT-K5)
- INVACARE Urethane Leg Rest Pad, For Wheelchairs (TAGRP375101)
- DMI Vivi Pocket Dresser, Red (640-9050-0001)
- DMI Aluminum Reacher w/Magnetic Tip, 32" (640-1764-0623)
- DMI Rescue Board, 30in.L, 3/4in.W, Wood (518-1754-0400)
- DMI Bariatric Rescue Board, 32in.L, 3/4in.W (518-1800-0000)
- DMI Rescue Board, 24in.L, 3/4in.W, Maple Wood (518-1765-0400)
- DMI Traction Set, 20 lb., Foam/Vinyl (534-2014-0000)
- SURGICAL DESIGN Laryngoscope Blade #5, Mac, Fiber Optic (SDZR-0027)
- Dmi Diagnostic and Monitoring Instruments and Supplies