Shop All Exercise Equipment
This Product is Discontinued
Dmi
Door Pulley Exercise Set, Metal, White (Discontinued)
Mfr # 660-2035-0000
Zoro # G1960640
This Product is Discontinued
Key Features
- Color White
- Dimensions 40.8 in x 1 in x 6.2 in
- Material Metal
- Frame Metal
- For Use With Standard Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 660-2035-0000
- Zoro # G1960640
- UPC # 041298020356
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Dimensions
Dimensions | 40.8 in x 1 in x 6.2 in |
Overall Length | 40 3/4 in |
Overall Width | 1 in |
Overall Height | 6 1/4 in |
Details
Item | Door Pulley Exercise Set |
Color | White |
Material | Metal |
Frame | Metal |
For Use With | Standard Door |
Accessory Type | Door Pulley Exercise Set |
Product Type | Door Pulley Exercise Set |
Description
Door Pulley Exercise Set, Product Type Door Pulley Exercise Set, Color White, Overall Height 6 1/4 in, Overall Length 40 3/4 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.