Shop All Exercise Equipment
Dmi
Door Pulley Exercise Set, Metal, Blue
Mfr # 660-2030-0000
Zoro # G9659483
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Dimensions 40.8 in x 1 in x 6.2 in
- Material Metal
- For Use With Standard Door
- Frame Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmi
- MFR # 660-2030-0000
- Zoro # G9659483
- UPC # 041298020301
- Country of Origin China
- Category Exercise Equipment
Dimensions
Dimensions | 40.8 in x 1 in x 6.2 in |
Overall Length | 40 3/4 in |
Overall Height | 6 1/4 in |
Overall Width | 1 in |
Details
Item | Door Pulley Exercise Set |
Color | Blue |
Material | Metal |
For Use With | Standard Door |
Frame | Metal |
Accessory Type | Door Pulley Exercise Set |
Product Type | Door Pulley Exercise Set |
Description
Door Pulley Exercise Set, Product Type Door Pulley Exercise Set, Color Blue, Overall Height 6 1/4 in, Overall Length 40 3/4 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 50 (HFZG550YWS)
- MILWAUKEE TOOL M18 FUEL 8" Pruning Saw, M18 HO6.0 Pack (3004-20, 48-11-1865)
- MTD Oil Fill Tube Asse (951-14613)
- BRIGGS & STRATTON GASKET-AIR CLEANER (692667)
- DMI Pdal Exrciser, 20inLx18inH, Non Assembled (802-2008-0099)
- WECARE FITNESS Neoprene Coated 5 Lbs Dumbbells for Non-Slip Grip, Set of Two, Blue, 2PK (WC-2P-5LB-BL)
- TOTALTURF Gym Rings Commercl Grade 350Lb PS 7536 (TO110187)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Tricep Rope Heavy Duty Tricep Rope Attachment; Black (Tricep Rope)
- URREA Urrea Heavy Duty Alligator Chain Wrench, 799C, 63-3/4" Long, 12" Max Pipe (799C)
- HEY PLAY Hey Play 80-ES1704123 3.25 x 6.5 in. Balance Pods for Kids & Adults - Set of 6 (80-ES1704123)
- FABRICATION ENTERPRISES CanDo® Inflatable Exercise Jump Ball, Yellow, 16" (40 cm) (30-1825)
- Dmi Exercise Equipment