Shop All Aprons
Dmi
Convalescent Gown, One Size, Varying
Mfr # 532-8030-0100
Zoro # G9343494
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton/Polyester
- Closure Type Back Tape Ties
- Size One Size Fits Most
- Fabric Material Cotton; Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | One Size Fits Most |
Overall Length | 36 in |
Overall Width | 40 in |
Named Size | One Size Fits Most |
Details
Item | Patient Protector |
Color | Blue |
Material | Cotton/Polyester |
Closure Type | Back Tape Ties |
Fabric Material | Cotton; Polyester |
Description
Patient Protector, Color Blue, Overall Length 36 in, Overall Width 40 in, Product Type Patient Protector, Closure Type Back Tape Ties, Fabric Material Cotton; Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, Controlled Substance 7/8" x 2-1/4" Flr Orange w/Black (P-0839)
- MIDWEST GLOVES & GEAR Cold Protection Mittens, Unlined, XL (9100-J)
- VISWERX Hi-Vis Full Zip Hoodie Childrens SM (127-22081)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A2B)
- DMI Patient Protector, 17-1/4 in x 32-1/5 in (532-6014-2400)
- POLYCO Grommet Apron, Blue, 45 In. L, PK100 (45400)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Khaki (82743)
- FAME Smock, Unisex, Graphite, K71, MD (83569)
- PGI Pgi Mini Brute Heavyweight Double Coated Nitrile Apron, 35" X 48" (1026673)
- KLEEN HANDLER Waterproof TPU Bib Adjustable Neck Apron, Blue, 11.8 Mil (BLKH-HDS-TPU-AP2Y1)
- KLEENGUARD APRON, CS 100 (36260)
- Dmi Workwear