Shop All Aprons
Dmi
Convalescent Gown, One Size, Blue
Mfr # 532-8030-0139
Zoro # G9343503
product price: $14.89
/ea
Sold in multiples of 2 for $29.78
$29.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton/Polyester
- Size One Size Fits Most
- Closure Type Snap Closure
- Fabric Material Cotton; Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | One Size Fits Most |
Named Size | One Size Fits Most |
Details
Item | Patient Protector |
Color | Blue |
Material | Cotton/Polyester |
Closure Type | Snap Closure |
Fabric Material | Cotton; Polyester |
Description
Patient Protector, Color Blue, Product Type Patient Protector, Closure Type Snap Closure, Fabric Material Cotton; Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Anytime Sign, 18" x 12, T1-2903-DG_12x18 (T1-2903-DG_12x18)
- VESTIL Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity (CYL-FMSR-1-EXT)
- THIRFO PLUMBING 1-1/2 Inch × 50 ft Double Jacket with Aluminum NST Coupling - PU Lining 300 PSI (8610001)
- JBC REVOLUTION Traffic Cone, 1.5 lb., Orange Cone Color (RS30008C)
- DMI Patient Protector, 17-1/4 in x 32-1/5 in (532-6014-2400)
- FAME Bib Apron, F53, Chalk Stripe (83590)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Khaki (18158)
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Purple (3011-1800)
- UNCOMMON THREADS Adjustable Bib Apron Khaki (3010-2200)
- POLYCO Grommet Apron, Blue, 45 In. L, PK100 (45400)
- PIP Light Weight Neoprene Apron, Black, PK12 (200-12501)
- Dmi Aprons