Shop All Arm, Back, and Foot Rests
Dmi
Coccyx Cushion, Polyurethane Foam Tan
Mfr # 513-7939-3700
Zoro # G0039019
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Width 15 in
- Length 14 in
- Height 3 in
- Washing Instructions Hand Wash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 513-7939-3700
- Zoro # G0039019
- UPC # 041298079392
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 15 in |
Length | 14 in |
Height | 3 in |
Details
Item | Coccyx Cushion |
Color | Tan |
Washing Instructions | Hand Wash |
Inner Material | Polyurethane Foam |
Cover Material | Polyester/Cotton |
Industry Type | Healthcare |
Latex Content | Latex Free |
Description
Coccyx Cushion, Tan, Cover Material Polyester/Cotton, Inner Material Polyurethane Foam, Height 3 In., Width 15 In., Length 14 In., Latex Free, Washing Instructions Hand Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Canter Twilight Seat (314025Med002)
- LAMPLIGHT Farms Medallion Clean Burn Lamp Oil 64 oz (60003)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H482.L.L)
- SHEPHERD HARDWARE Shepherd 3/4 In. Hi-Tip Rubber Furniture Leg Tip (3212)
- DMI Lumbar Cushion w/Strap, Standard, Gray (555-7300-0300)
- DMI Ring Cushion, 18"L x 18"W Rubber RedRd (513-8006-0023)
- DMI Coccyx Sushion, Molded Foam, Standard, Blk (513-7957-0200)
- DMI Gel Cushion, 16"L x 18"W Gel/Foam Black (513-7645-0200)
- DMI Ring Cushion, 16"L x 16"W Rubber Red (513-8006-0022)
- DMI Ring Cushion, 14"L x 12-1/2"W Foam Navy (513-8014-2400)
- INTERION BY GLOBAL INDUSTRIAL Steel Backrest for Interion Shop Stools, Gray (B2056744)
- Dmi Arm, Back, and Foot Rests