Shop All Back Braces
This Product is Discontinued
Dmi
Cervical Collar, Soft Foam, Off White, L (Discontinued)
Mfr # 631-6040-0023
Zoro # G1938855
This Product is Discontinued
Key Features
- Color Off White
- Material Soft Polyurethane Foam
- Closure Type Hook-and-Loop
- Height 2 1/2 in
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 631-6040-0023
- Zoro # G1938855
- UPC # 041298600114
- Country of Origin China
- Category Back Braces
Dimensions
Height | 2 1/2 in |
Size | L |
Length | 15 1/2 to 17 1/2 in |
Details
Item | Cervical Collar |
Color | Off White |
Material | Soft Polyurethane Foam |
Closure Type | Hook-and-Loop |
Includes | Ribbed Stockinet Cover |
Industry Type | Healthcare |
Description
Cervical Collar, Size L, Color Off White, Material Soft Polyurethane Foam, Closure Hook-and-Loop, Length 15 1/2 to 17 1/2 in, Height 2 1/2 in, Includes Ribbed Stockinet Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.