Shop All Bandages
Dmi
Cast/Bandage Protector, Foot/Ankle, White
Mfr # 539-6579-5500
Zoro # G2276360
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Latex Content Latex Free
- Length 11"
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 11" |
Details
Color | Clear |
Latex Content | Latex Free |
Material | vinyl |
Item | Cast/Bandage Protector,Foot/Ankle,White |
Description
Cast/Bandage Protector,Foot/Ankle,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FirstAidKit w/House, 241pcs, 14x4 1/8", WHT (54770-021)
- A2Z SCILAB Dental Tartar Remover Tooth Plaque Scraper Remover #23 (A2Z-ZR205)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- PROHEAL Foam Hospital Bed Mattress (PH-81012-FOAM-MAT-36-80-6)
- ZORO SELECT Strip Bandages, Beige, 4" L x 1/4" W, PK10 (9999-1212)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Liquid Skin Bandages (90447)
- FIRST AID ONLY Plastic Adhesive Bandages, White, 100PK (FAOG155)
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK100 (61533)
- FIRST AID ONLY Knuckle Bandage, Fabric, 1-1/2 in. W, 100/Box (H125)
- 3M ACE 207310 Elastic Bandage with E-Z Clips, 2" (207310)
- PHYSICIANSCARE First Aid Adhesive Tape, 1/2" x 10yds, PK6 (12302)
- Dmi Bandages