Shop All Walking Aids
Dmi
Cane, Walnut, 36 In. H, 250 lb. Cap.
Mfr # 502-1354-6100
Zoro # G5203064
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Weight Capacity 250 lb
- Base Type Standard
- Height 36 in
- Includes Slip-Resistant Metal-Reinforced Rubber Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 502-1354-6100
- Zoro # G5203064
- UPC # 041298013549
- Country of Origin United States
- Category Walking Aids
Dimensions
Height | 36 in |
Details
Item | Cane |
Handle Type | Standard |
Weight Capacity | 250 lb |
Base Type | Standard |
Color | Walnut |
Includes | Slip-Resistant Metal-Reinforced Rubber Tip |
Handle Material | Wood |
Construction | Wood |
Industry Type | Healthcare |
Description
Cane, Standard Handle Type, Standard Base Type, Height 36 in, Weight Capacity 250 lb, Color Walnut, Construction Wood, Handle Material Wood, Includes Slip-Resistant Metal-Reinforced Rubber Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY HEALTHCARE Roam Alert Pocket Tag Reader, Gray (AR3TR02-POC)
- REVLON Hairdryer/Stylr 2Spd Blk (RVDR5034)
- MEAL KIT SUPPLY Emergency Food Ration Packet, 140 oz, PK12 (MKA-001)
- UNILEVER US Vaseline, JELLY ORIGINAL, 1.75 OZ JAR (31100EA)
- DMI Cane, Silver, 31 to 40 In. H, 250 lb. Cap. (502-1305-0600)
- DMI Adjustable Cane, Offset, 29-57/64 in, Zebra (502-1300-8891)
- DMI Adjustable Cane, Derby-Top, Wood, Patriotic (502-1351-9907)
- DMI Adjustable Cane, Derby-Top, Copper Swirl (502-1351-9914)
- DMI Two-Button Release Folding Walker w/ Wheels, Adjusts 32 in. to 38 in., 250 lb Capacity, Black/Copper (802-1045-0200)
- DMI Adjustable Cane, Offset, 29-57/64in, Leoprd (502-1300-8892)
- DURO-MED Duro-Med 510-1084-0300 Fold Away Walker Tray (510-1084-0300)
- Dmi Walking Aids