Shop All Walking Aids
Dmi
Cane, Silver, 31 to 40 In. H, 250 lb. Cap.
Mfr # 502-1305-0600
Zoro # G6620792
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Offset
- Weight Capacity 250 lb
- Base Type Standard
- Height 31 in to 40 in
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 502-1305-0600
- Zoro # G6620792
- UPC # 041298013051
- Country of Origin Taiwan, Province of China
- Category Walking Aids
Dimensions
Height | 31 in to 40 in |
Details
Item | Cane |
Handle Type | Offset |
Weight Capacity | 250 lb |
Base Type | Standard |
Color | Silver |
Construction | Aluminum |
Industry Type | Healthcare |
Includes | Positive Locking Ring, Slip-Resistant Metal-Reinforced Rubber Tip, Adjustable Height in 1 in Increments |
Handle Material | Vinyl |
Description
Cane, Offset Handle Type, Standard Base Type, Height 31 in to 40 in, Weight Capacity 250 lb, Color Silver, Construction Aluminum, Handle Material Vinyl, Includes Positive Locking Ring, Slip-Resistant Metal-Reinforced Rubber Tip, Adjustable Height in 1 in Increments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS TWST HICKORY CANE 37"" (502-3000-0226)
- FIRST AID ONLY Fingertip Bandages, 1.88 x 2, PK40 (G126)
- MICROLIFE Microlife BP3GU1-8X BPM6 - Premium Blood Pressure Monitor (BP3GU1-8X)
- ALWAYS Ultra Thin Pads, Regular, 36/Pack, PK6 (30656)
- DMI Cane, Walnut, 36 In. H, 250 lb. Cap. (502-1354-6100)
- DMI Adjustable Cane, Offset, 30-19/64in, Bronze (502-1300-5455)
- DMI Adjustable Cane, Derby-Top, Wood, Patriotic (502-1351-9907)
- DMI Adjustable Cane, Derby-Top, Copper Swirl (502-1351-9914)
- DMI Adjustable Cane, Derby-Top, Wood, Floral (502-1351-9909)
- DMI Adjustable Cane, Offset, Purple Flowers (502-1300-9904)
- KARMAN HEALTHCARE Karman Healthcare FC2-SI Folding Cane In Silver With Luxury Handle and Easy To Fold (FC2-SI)
- Dmi Walking Aids