Shop All Walking Aids
This Product is Discontinued
Dmi
Cane, Offset, 32 in. H, Black, Quad, 250 lb. (Discontinued)
Mfr # 802-1333-0200
Zoro # G9343381
This Product is Discontinued
Key Features
- Handle Type Offset
- Weight Capacity 250 lb
- Height 32 in
- Base Type Quad
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 802-1333-0200
- Zoro # G9343381
- UPC # 041298013365
- Country of Origin China
- Category Walking Aids
Dimensions
Height | 32 in |
Base Size | 6 in x 8 in |
Details
Item | Cane |
Handle Type | Offset |
Weight Capacity | 250 lb |
Base Type | Quad |
Color | Black |
Handle Material | Foam Grip |
Industry Type | Healthcare |
Description
Cane, Offset Handle Type, Quad Base Type, Height 32 in, Weight Capacity 250 lb, Color Black, Handle Material Foam Grip, Base Size 6 in x 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.