Shop All Walking Aids
Dmi
Cane, Oak, 37" H
Mfr # 502-3000-0239
Zoro # G6303127
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Offset
- Base Type Standard
- Height 37 in
- Weight Capacity 250 lb
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmi
- MFR # 502-3000-0239
- Zoro # G6303127
- UPC # 840008014186
- Country of Origin United States
- Category Walking Aids
Dimensions
Height | 37 in |
Base Size | 1-1/2 in x 1-1/2 in |
Details
Item | Cane |
Handle Type | Offset |
Base Type | Standard |
Weight Capacity | 250 lb |
Color | Oak |
Pattern | Solid |
Handle Material | Aluminum |
Includes | Rubber Bottom Tips |
Industry Type | Healthcare |
Construction | Wood |
Description
Cane, Offset Handle Type, Standard Base Type, Height 37 in, Weight Capacity 250 lb, Color Oak, Solid Pattern, Construction Wood, Handle Material Aluminum, Base Size 1-1/2 in x 1-1/2 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Medical Tape Transpore 1 x 10 yds White, 12Box (1534-1)
- MRS. MEYERS CLEAN DAY 12.5 fl. oz. Liquid Hand Soap Pump Bottle (651321)
- CREST HEALTHCARE Call for Assistance Buzzer/Strobe, 24 VAC (115791)
- MEDLINE Gauze, 12 Ply, 3"x3", PK200 (NON25312)
- DMI Quad Cane Tip, 1-5/16 in. H, Black, PK4 (519-1378-9504)
- DMI Adjustable Cane, Offset, Aluminum, Spotted (502-1300-9905)
- DMI Folding Cane, Standard, 14in H, Blue, Single (502-1325-0100)
- DMI Cane, Walnut, 36 In. H, 250 lb. Cap. (502-1354-6100)
- DMI Adjustable Cane, Offset, 33 in., Black (502-1304-0255)
- DMI Adjustable Cane, Derby-Top, Wood, Patriotic (502-1351-9907)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0246)
- Dmi Walking Aids