Shop All Queue Systems
Dmi
Call Bell, Slvr, Steel/Wood
Mfr # 640-5401-0000
Zoro # G1843165
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latex Content Latex Free
- Material Steel/Wood
- Industry Type Healthcare
- Color Silver
- Dimensions 4-3/4 in x 3-1/2 in x 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 640-5401-0000
- Zoro # G1843165
- UPC # 041298054016
- Country of Origin China
- Category Queue Systems
Dimensions
Dimensions | 4-3/4 in x 3-1/2 in x 3-1/2 in |
Details
Item | Call Bell |
Latex Content | Latex Free |
Material | Steel/Wood |
Industry Type | Healthcare |
Color | Silver |
Description
Call Bell, Color Silver, Material Steel/Wood, Dimensions 4-3/4 In. x 3-1/2 In. x 3-1/2 In., Latex Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES Learning Puzzles: Rhyming (823973)
- EPSON Premium Photo Paper, 68 lbs., Semi, PK20 (S041331)
- GLOBAL INDUSTRIAL 34-7/8L x 36-15/16W x 2-3/4H Digital Floor Scale, 1,000 lb. x 0.5 lb. (318506)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72585)
- GARVEY Que System Metal Stand (038876)
- GARVEY Que System Kit 5 Pieces (7DD39)
- ASHLEY PRODUCTIONS Desk Call Bell, PK6 (10081)
- TABLECRAFT Call Bell, 3-3/8L x 3-3/8W x 2-3/8H, Metal (8381)
- BUSINESS SOURCE Nickel Plated Call Bell (01583)
- WINCO Call Bell (CBEL-1)
- OFFICEMATE Call Bell, Nickel, 3 3/8 Diameter (93671)
- Dmi Queue Systems