Shop All Needle, Syringe & Sharps Collectors
Dmi
Bulb Syringe Aspirator, Sterile, 2 oz
Mfr # 650-4004-0121
Zoro # G5216495
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Blue
- Size 2 oz
- Sterile/Non-Sterile Sterile
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 650-4004-0121
- Zoro # G5216495
- UPC # 041298650027
- Country of Origin China
- Category Needle, Syringe & Sharps Collectors
Dimensions
Size | 2 oz |
Details
Material | Rubber |
Color | Blue |
Sterile/Non-Sterile | Sterile |
Item | Sterile Bulb Syringe Aspirator |
Industry Type | Healthcare |
Description
Sterile Bulb Syringe Aspirator, Sterile, Size 2 oz, Color Blue, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 (62073)
- UNILEVER US Vaseline, JELLY ORIGINAL, 1.75 OZ JAR (31100EA)
- MABIS Foot Elevator, 4" W, Blue (555-8072-0121)
- EISCO Model, Human Brain, w/ Arteries, 9 Parts (AM21AS)
- DR.STITCH Needle Driver with Smooth Jaws (DS-0018)
- COVIDIEN Sharps Container, 1-1/4 Gal., Mailbox, PK5 (SS5C100121)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 5.4 qt., Clear, PK12 (8708C)
- COVIDIEN Sharps Container, 2 Gal., Chimney Top, PK5 (0SCM019285)
- COVIDIEN Sharps Container, w/ Counter Balanced Lid, 5 Quart, Red (CVDK5SS1007SA)
- MEDIQUE PRODUCTS Medique Sharps Containers (10458)
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA5QU)
- Dmi Needle, Syringe & Sharps Collectors