Shop All Bedspreads and Comforters
Dmi
Bed Wedge, Wht, 24inLx10inH
Mfr # 802-8027-1900
Zoro # G9344264
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 24 in
- Length 24 in
- Material Foam
- Cover Material Polyester/Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 802-8027-1900
- Zoro # G9344264
- UPC # 041298802044
- Country of Origin China
- Category Bedspreads and Comforters
Dimensions
Height | 10 in |
Width | 24 in |
Length | 24 in |
Details
Item | Bed Wedge |
Color | White |
Material | Foam |
Cover Material | Polyester/Cotton |
Washing Instructions | Machine washable |
Description
Bed Wedge, Color White, Material Foam, Cover Material Polyester/Cotton, Height 10 In., Width 24 In., Length 24 In., Washing Instructions Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Winda Modern and Contemporary Oak Brown Finished Wood 3-Door Shoe Cabinet (189-11988-ZORO)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Polished Brass (01HC9001PB1)
- FIRE KING Fireking Fireproof File Cabinet And Safe - Legal & Letter Size 17-3/4"W x 22-1/8"D x 27-3/4"H (2S1822-DDSSF)
- PYRAMID Wall Clock, Digital, Electric (SED2R6LDRB)
- DMI Bed Wedge, Wht, 247inH (802-8026-1900)
- DMI Bed Wedge, Bl, 24inLx7inH (802-8026-0100)
- DMI Elevating Leg Rest, Bl, 28inLx7inH (555-8080-0123)
- DMI Ortho Bed Wedge, Bl, 24inLx8inH (555-8071-0123)
- MADISON PARK Madison Park MPS10-345 Cotton Jacquard Comforter Set - Brown; Queen Size (MPS10-345)
- MARTEX Bedspread, Twin, Bone (Mainspread)
- 1888 MILLS DUVET COVER 108X94 KING WHITE (ND0694KWHT-1-LT00)
- Dmi Bedspreads and Comforters