Shop All Bedspreads and Comforters
Dmi
Bed Wedge, Bl, 24inLx7inH
Mfr # 802-8026-0100
Zoro # G9344255
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 24 in
- Length 24 in
- Washing Instructions Machine washable
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 802-8026-0100
- Zoro # G9344255
- UPC # 041298802037
- Country of Origin China
- Category Bedspreads and Comforters
Dimensions
Height | 7 in |
Width | 24 in |
Length | 24 in |
Details
Item | Bed Wedge |
Color | Blue |
Washing Instructions | Machine washable |
Material | Foam |
Cover Material | Polyester/Cotton |
Description
Bed Wedge, Color Blue, Material Foam, Cover Material Polyester/Cotton, Height 7 In., Width 24 In., Length 24 In., Washing Instructions Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4PK Commercial Grade Black Plastic Folding Chairs (4-LE-L-3-W-BK-GG)
- BAXTON STUDIO Haines Modern and Contemporary Walnut Brown Finished Wood Full Size Platform Bed (184-11051-Zoro)
- POWER TOWELS Gym Power Bath Towels White 22 x44 , 12PK (PWR-2244-6)
- TRADEMARK FINE ART Fab Funky 'English Bulldog Tandem' Canvas Art, 18x24 (WAG00062-C1824GG)
- DMI Bed Wedge, Wht, 247inH (802-8026-1900)
- DMI Bed Wedge, Wht, 24inLx10inH (802-8027-1900)
- DMI Bed Wedge, Wht, 24inLx12inH (802-8028-1900)
- DMI Ortho Bed Wedge, Bl, 24inLx8inH (555-8071-0123)
- DMI Elevating Leg Rest, Bl, 28inLx7inH (555-8080-0123)
- MADISON PARK Carter Comforter Set, Queen - Green (MP10-846)
- MARTEX Bedspread, Queen, Forest Green (Mainspread)
- Dmi Bedspreads and Comforters