Shop All Mattress Covers and Pads
Dmi
Bed Pad, 78inLx56inW, Blue, Foam
Mfr # 552-7948-0052
Zoro # G0269888
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 78 in
- Width 56 in
- Thickness 2 in
- Color Blue
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 552-7948-0052
- Zoro # G0269888
- UPC # 041298079491
- Country of Origin United States
- Category Mattress Covers and Pads
Dimensions
Length | 78 in |
Width | 56 in |
Details
Item | Bed Pad |
Thickness | 2 in |
Color | Blue |
Material | Foam |
Waterproof | No |
Washing Instructions | Do Not Wash |
Latex Content | Latex Free |
Description
Bed Pad, Length 78 In., Width 56 In., Thickness 2 In., Color Blue, Material Foam, Waterproof No, Latex Free, Washing Instructions Do Not Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Pole, 6 ft. (PLP12-6')
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - Silver (877694WTF)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, Slotted Shelf, Letter Depth, Light Gray (XSLT-T47)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Making Lye Soap 2' Canvas Art, 18x24 (ALI15726-C1824GG)
- DMI Mattress Encasmnt, Full, 75inL, Zpperd (554-8069-1951)
- DMI Mattress Encasmnt, King, 80inLx78inW (554-8069-1953)
- DMI Bed Pad, 72inLx33inW, 3in Thick, Foam (552-8003-0000)
- DMI Mattress Underpad, Standard, 28inLx36inW (560-7058-0000)
- DMI Mattress Encasmnt, Queen, 80inL, Cntoured (554-8068-1952)
- DMI Mattress Underpad, Standard, 30inLx36inW (560-7053-0000)
- INNOMAX 2.5 in. Origins Natural Latex Pillow Topper, Twin Size (2-64-2T-9)
- Dmi Mattress Covers and Pads