Shop All Mattress Covers and Pads
Dmi
Bed Pad, 76inLx33inW, Blue, Foam
Mfr # 552-7945-0000
Zoro # G0269897
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 76 in
- Width 33 in
- Thickness 4 in
- Color Blue
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 552-7945-0000
- Zoro # G0269897
- UPC # 041298079453
- Country of Origin United States
- Category Mattress Covers and Pads
Dimensions
Length | 76 in |
Width | 33 in |
Details
Item | Bed Pad |
Thickness | 4 in |
Color | Blue |
Material | Foam |
Waterproof | No |
Latex Content | Latex Free |
Washing Instructions | Do Not Wash |
Description
Bed Pad, Length 76 In., Width 33 In., Thickness 4 In., Color Blue, Material Foam, Waterproof No, Latex Free, Washing Instructions Do Not Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hard Black Vinyl Chiavari Chair Cushion (20-BH-BK-HARD-VYL-GG)
- TRADEMARK FINE ART Farida Zaman 'Summer Pink Floral' Canvas Art, 24x24 (WAP08808-C2424GG)
- SAFCO Adjustable Literature Organizer, Gray (9420GR)
- FLASH FURNITURE Lila 4 Pack Silver Metal Restaurant Stack Chair with Aluminum Slats (4-TLH-017C-GG)
- DMI Mattress Encasmnt, King, 80inLx78inW (554-8069-1953)
- DMI Mattress Encasmnt, Queen, 80inL, Cntoured (554-8068-1952)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW (554-8064-1900)
- DMI Bed Pad, 72inLx33inW, 3in Thick, Foam (552-8003-0000)
- DMI Mattress Encasmnt, Twin, 75inLx39inW, Nylon (554-8069-1950)
- DMI Mattress Encasmnt, King, 80inL, Zpperd (554-8068-1953)
- DMI Mattress Encasmnt, Queen, 80inLx60inW (554-8069-1952)
- Dmi Mattress Covers and Pads