Shop All Mattress Covers and Pads
Dmi
Bed Pad, 72inLx33inW, 2in Thick, Foam
Mfr # 552-8002-0000
Zoro # G0269860
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width 33 in
- Thickness 2 in
- Color Blue
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 552-8002-0000
- Zoro # G0269860
- UPC # 041298080022
- Country of Origin United States
- Category Mattress Covers and Pads
Dimensions
Length | 72 in |
Width | 33 in |
Details
Item | Bed Pad |
Thickness | 2 in |
Color | Blue |
Material | Foam |
Waterproof | No |
Washing Instructions | Do Not Wash |
Latex Content | Latex Free |
Description
Bed Pad, Length 72 In., Width 33 In., Thickness 2 In., Color Blue, Material Foam, Waterproof No, Latex Free, Washing Instructions Do Not Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Walden 1" Premium Decorative Window Curtain Rod, 48-86", Pewter (KN85166)
- MARTEX Bedspread, Full, Forest Green (Mainspread)
- MONARCH SPECIALTIES Artificial Plant, 34" Tall, Palm Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9539)
- VICTORY LIGHT Heavy-duty Silent Wall Clock (VLUTC15071FE)
- DMI Mattress Encasmnt, Full, 75inL, Zpperd (554-8069-1951)
- DMI Bed Pad, 72inLx33inW, 3in Thick, Foam (552-8003-0000)
- DMI Bed Pad, 72inLx33inW, 4in Thick, Foam (552-7940-0000)
- DMI Bed Pad, 78inLx56inW, Blue, Foam (552-7948-0052)
- DMI Mattress Encasmnt, Queen, 80inL, Cntoured (554-8068-1952)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW (554-8064-1900)
- SUPERIOR Superior MATT PRO KG Superior Hypoallergenic 100% Waterproof King Premium Mattress Protector - 15 Year Warranty (MATT PRO KG)
- Dmi Mattress Covers and Pads