Shop All Back Braces
Dmi
Back Support, XL, Hook-and-Loop, Black
Mfr # 632-6400-2223
Zoro # G0039201
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic
- Width 9 in
- Closure Type hook-and-loop
- Suspenders 1-1/2 in Detachable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 632-6400-2223
- Zoro # G0039201
- UPC # 041298222316
- Country of Origin China
- Category Back Braces
Dimensions
Width | 9 in |
Back Support Size | XL |
Fits Waist Size | 40 in to 54 in |
Size | XL |
Waist Size - Minimum | 40 in |
Support Height | 9 in |
Waist Size - Maximum | 54 in |
Details
Item | Back Support |
Color | Black |
Material | Elastic |
Closure Type | hook-and-loop |
Suspenders | 1-1/2 in Detachable |
Closure | Hook-and-Loop |
Suspender Attachment | Detachable |
Includes Suspenders | Includes Suspenders |
Features | Elastic Side Panels |
Description
Back Support, Color Black, Material Elastic, Size XL, Waist Size - Minimum 40 in, Waist Size - Maximum 54 in, Support Height 9 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Elastic Side Panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl (THT-10-427-3)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H (A1105KABLU)
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0538-ED_10x7 (LCU4-0538-ED_10x7)
- NMC Danger Caustic Sign, D403R (D403R)
- DMI Lumbar Belt, L, Hook-and-Loop, White (632-6405-2923)
- GE Back Support Belt, M, 35"- 39", Black, Adjustable (GR540M)
- SAFE HANDLER Lifting Support Weight Belt, XX-Large, Black (BLSH-ES-2XL-2LB)
- ALLEGRO INDUSTRIES Back Support, Breathable, Suspender, M (7190-02)
- OK-1 Back Support W/Suspenders, Contoured, 3XL (OK-200S-3X)
- CONDOR Belt, Lifting, Xxl, Black (5T543)
- OCCUNOMIX Back Support, 8 In., L (626-064)
- Dmi Back Braces