Shop All Arm, Back, and Foot Rests
Dmi
Back Support, Adjustable, 14" x 21"
Mfr # 555-8073-0355
Zoro # G2276108
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/cotton
- Length 21"
- Height 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 555-8073-0355
- Zoro # G2276108
- UPC # 041298080732
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Length | 21" |
Height | 14" |
Details
Item | Extra-Tall Support Cushion with Strap and Lumbar Pad |
Material | Polyester/cotton |
Description
Back Support,Adjustable,14 In. x 21 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Refrigerator Door HinBearing (240328203)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - King Size (167697UZZ)
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- ZORO SELECT Shower Curtain, Cotton Duck, White, 72 in W, 72 in L (4EEY9)
- DMI Ring Cushion, 18"L x 15"W Foam Navy (513-7614-2400)
- DMI Lumbar Cushion w/Strap, Standard, Gray (555-7300-0300)
- DMI Posture Corrector, Small Cotton/Elastic (632-6224-1921)
- DMI Coccyx Cushion, Memory Foam, Black (513-7958-0200)
- DMI Seat Cushion, 16"L x 18"W Foam Navy (513-7944-2400)
- DMI Ring Cushion, 18"L x 15"W Foam Red (513-7614-9910)
- SYBA SYBA SY-ACC65065 Adjustable Ergonomic Metal Computer Foot Rest (SY-ACC65065)
- Dmi Arm, Back, and Foot Rests