Shop All Walking Aids
Dmi
Adjustable Cane, Offset, Aluminum, Spotted
Mfr # 502-1300-9905
Zoro # G9342864
original price:
$16.24
21% off
new price: $12.69
/ea
Sold in multiples of 2 for $25.38
$25.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Offset
- Weight Capacity 250 lb
- Base Type Single
- Base Size 1 in x 1 in
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 502-1300-9905
- Zoro # G9342864
- UPC # 041298000082
- Country of Origin China
- Category Walking Aids
Dimensions
Height | 29 57/64 in |
Base Size | 1 in x 1 in |
Details
Item | Adjustable Cane |
Handle Type | Offset |
Weight Capacity | 250 lb |
Base Type | Single |
Color | Spotted |
Handle Material | Aluminum |
Industry Type | Healthcare |
Description
Adjustable Cane, Offset Handle Type, Single Base Type, Height 29 57/64 in, Weight Capacity 250 lb, Color Spotted, Handle Material Aluminum, Base Size 1 in x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Band-Aid Hydro Seal Blister Heels 6 Count, PK24 (1117419)
- MEDSOURCE Bulk Emergency Medical Kit, Polypropylene (MS-75155)
- METRO Short Drawer Dividers, 5-1/8 In H, Clr (MBA117)
- CABLES & SENSORS Welch Allyn Compatible NIBP Hose - Adult/Pediatric Double Hose 250 cm (AD-41-460)
- DMI Adjustable Cane, Derby-Top, Wood, Patriotic (502-1351-9907)
- DMI Adjustable Cane, Derby-Top, Copper Swirl (502-1351-9914)
- DMI Adjustable Cane, Derby-Top, Wood, Floral (502-1351-9909)
- DMI Two-Button Release Folding Walker w/ Wheels, Adjusts 32 in. to 38 in., 250 lb Capacity, Black/Copper (802-1045-0200)
- DMI Adjustable Cane, Offset, Purple Flowers (502-1300-9904)
- DMI Cane, Hickory, 37" H (502-3000-0226)
- SWITCH STICKS Walking Stick Seat, Single, 2 in. H, Single (502-2002-5104)
- Dmi Walking Aids