Shop All Walking Aids
Dmi
Adjustable Cane, Offset, 29-57/64 in, Zebra
Mfr # 502-1300-8891
Zoro # G9342821
product price: $13.99
/ea
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Offset
- Weight Capacity 250 lb
- Base Type Single
- Base Size 1 in x 1 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 502-1300-8891
- Zoro # G9342821
- UPC # 041298889120
- Country of Origin China
- Category Walking Aids
Dimensions
Height | 29 57/64 in |
Base Size | 1 in x 1 in |
Details
Item | Adjustable Cane |
Handle Type | Offset |
Weight Capacity | 250 lb |
Base Type | Single |
Color | Zebra |
Industry Type | Healthcare |
Handle Material | Aluminum |
Description
Adjustable Cane, Offset Handle Type, Single Base Type, Height 29 57/64 in, Weight Capacity 250 lb, Color Zebra, Handle Material Aluminum, Base Size 1 in x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Bulk Pro Response Trauma Kit, Hook-and-Loop (851)
- FIRST AID ONLY Facial Burn Dressing, White, 16"L, 12"W (91318)
- A2Z SCILAB Dental Periodontic Explorer #17A Diagnostic Probe Hook, 5.5" (A2Z-ZR203)
- AERO HEALTHCARE Aeroshield Cpr Face Shield Disposable Keyring With Gloves (ASK002US)
- DMI Adjustable Cane, Derby-Top, Copper Swirl (502-1351-9914)
- DMI Adjustable Cane, Derby-Top, Wood, Patriotic (502-1351-9907)
- DMI Adjustable Cane, Offset, Purple Flowers (502-1300-9904)
- DMI Cane, Silver, 31 to 40 In. H, 250 lb. Cap. (502-1305-0600)
- DMI Folding Cane, Standard, 14in H, Blue, Single (502-1325-0100)
- DMI Quad Cane Tip, 1-5/16 in. H, Black, PK4 (519-1378-9504)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1391)
- Dmi Walking Aids