Shop All Walking Aids
Dmi
Adjustable Cane, Aluminum, Tiny Flowers
Mfr # 502-1300-9903
Zoro # G9342855
product price: $11.79
/ea
Sold in multiples of 2 for $23.58
$23.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Offset
- Base Type Single
- Weight Capacity 250 lb
- Base Size 1 in x 1 in
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 502-1300-9903
- Zoro # G9342855
- UPC # 041298000068
- Country of Origin Taiwan, Province of China
- Category Walking Aids
Dimensions
Height | 29 57/64 in |
Base Size | 1 in x 1 in |
Details
Item | Adjustable Cane |
Handle Type | Offset |
Base Type | Single |
Weight Capacity | 250 lb |
Color | Tiny Flowers |
Handle Material | Aluminum |
Industry Type | Healthcare |
Description
Adjustable Cane, Offset Handle Type, Single Base Type, Height 29 57/64 in, Weight Capacity 250 lb, Color Tiny Flowers, Handle Material Aluminum, Base Size 1 in x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTSINE Defibrillator Wall Cabinet, Alarmed (AEKM05)
- EMI Flat Pac Response Kit, Orange (843)
- BAND-AID Antibiotic Adhesive Bandages, Assorted Sizes, PK20 (5570)
- JOHNSON & JOHNSON All Purpose Compact 160-Piece First Aid Kit (JOJ202045)
- DMI Two-Button Release Folding Walker w/ Wheels, Adjusts 32 in. to 38 in., 250 lb Capacity, Black/Copper (802-1045-0200)
- DMI Adjustable Cane, Offset, Aluminum, Spotted (502-1300-9905)
- DMI Folding Cane, Standard, 14in H, Blue, Single (502-1325-0100)
- DMI Quad Cane Tip, 1-5/16 in. H, Black, PK4 (519-1378-9504)
- DMI Adjustable Cane, Derby-Top, Wood, Patriotic (502-1351-9907)
- DMI Adjustable Cane, Derby-Top, Wood, Floral (502-1351-9909)
- DYNAREX Dynarex Forearm Crutches For Tall Adult, Single Pack (10112)
- Dmi Walking Aids