Shop All Abdominal Binders
Dmi
Abdominal Binder, 3-Panel, 46-62 In. Waist
Mfr # 632-6204-1924
Zoro # G6679626
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Material Elastic, Spandex, Nylon, Polyester
- Width 9 in
- Color White
- Features Elastic Side Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmi
- MFR # 632-6204-1924
- Zoro # G6679626
- UPC # 041298620426
- Country of Origin China
- Category Abdominal Binders
Dimensions
Width | 9 in |
Size | XL |
Waist Size - Minimum | 46 in |
Support Height | 9 in |
Waist Size - Maximum | 62 in |
Details
Industry Type | Healthcare |
Material | Elastic, Spandex, Nylon, Polyester |
Color | White |
Item | Abdominal Binder |
Features | Elastic Side Panels |
Latex Content | Latex Free |
Includes Suspenders | No Suspenders |
Closure | Hook-and-Loop |
Description
Abdominal Binder, Color White, Material Elastic, Spandex, Nylon, Polyester, Size XL, Waist Size - Minimum 46 in, Waist Size - Maximum 62 in, Support Height 9 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Elastic Side Panels, Suspender Length Not Applicable, Latex Content Latex Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Fabric Bandages Sterile, Knuckle, 1-1/2" X 3", 100/Bx, 24/Cs, 2400PK (783619)
- DUST-OFF Touch Screen Wipes, Individual, 5"Wx6"L, White, PK 32 (FALDTSW32M)
- CREST HEALTHCARE Zenith 6-Pin Type Receptacle, Mounted On (78-S6SP)
- BRAZOS Rubber Stopper, 1.0625, L (512-3000-1022)
- DMI Abdominal Binder, 3-Panel, 30-45 In. Waist (632-6204-1920)
- NUTRIONE G AB-309 W S BL 9 in. Breathable Abdominal Support Binder - Black - Small (NU3537464)
- DEALMED Abdominal Binder, 3 Panel, 9", Small, 30" - 45", Ea. (781931)
- MCKESSON Sterile Abdominal Pad, 8 x 10 Inch, 24PK (16-4254)
- QUALITYCARE Abdominal Binder; 4 Panel (QU33263)
- DEALMED Abdominal Binder, 3 Panel, 9", Medium, 45" - 60", Ea (781932)
- INFRAREDCARE Infraredcare 82102 Hernia Belt with soothing herb bags (82102)
- Dmi Immobilizers, Splints & Supports