Shop All Abdominal Binders
Dmi
Abdominal Binder, 3-Panel, 30-45 In. Waist
Mfr # 632-6204-1920
Zoro # G7506457
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Elastic, Spandex, Nylon, Polyester
- Color White
- Width 9 in
- Industry Type Healthcare
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmi
- MFR # 632-6204-1920
- Zoro # G7506457
- UPC # 041298620419
- Country of Origin China
- Category Abdominal Binders
Dimensions
Width | 9 in |
Size | L |
Support Height | 9 in |
Waist Size - Maximum | 46 in |
Waist Size - Minimum | 30 in |
Details
Material | Elastic, Spandex, Nylon, Polyester |
Color | White |
Item | Abdominal Binder |
Industry Type | Healthcare |
Latex Content | Latex Free |
Features | Elastic Side Panels |
Includes Suspenders | No Suspenders |
Closure | Hook-and-Loop |
Description
Abdominal Binder, Color White, Material Elastic, Spandex, Nylon, Polyester, Size L, Waist Size - Minimum 30 in, Waist Size - Maximum 46 in, Support Height 9 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Elastic Side Panels, Suspender Length Not Applicable, Latex Content Latex Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE Stem Wheel Bearing for Invacare (TAGRP265018PK)
- NORTH AMERICAN RESCUE Ankle Trauma Kit, Black (80-0869)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11170 BKC)
- SAFEGUARD Deodorant Bar Soap, Light Scent, 4 oz, PK48 (08833)
- DMI Abdominal Binder, 3-Panel, 46-62 In. Waist (632-6204-1924)
- DEALMED Abdominal Binder, 4 Panel, 12", Small, 30" - 45", Ea (781941)
- DEALMED Abdominal Binder, 3 Panel, 9", X-Large, 75" - 90", Ea (781934)
- DEALMED Abdominal Binder, 3 Panel, 9", Medium, 45" - 60", Ea (781932)
- DEALMED Abdominal Binder, 4 Panel, 12", X-Large, 75" - 90", Ea (781944)
- DEALMED Abdominal Binder, 3 Panel, 9", Small, 30" - 45", Ea. (781931)
- MCKESSON Sterile Abdominal Pad, 8 x 10 Inch, 24PK (16-4254)
- Dmi Immobilizers, Splints & Supports