Shop All Bathroom Safety Bars and Chairs
Dmi
19" L, Smooth, Aluminum, Plastic, Tub and Shower Seat, Textured
Mfr # 522-1735-1900
Zoro # G6303416
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19"
- Finish Textured
- Type Smooth
- Material Aluminum, Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 522-1735-1900
- Zoro # G6303416
- UPC # 041298003380
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 19" |
Width | 19" |
Height | 25-3/8" |
Dia. | 1" |
Depth | 13" |
Overall Depth | 19 in |
Maximum Seat Width | 19 in |
Maximum Seat Height | 20 in |
Minimum Seat Height | 16 in |
Seat Depth | 13 in |
Details
Finish | Textured |
Type | Smooth |
Material | Aluminum, Plastic |
Color | White |
Weight Capacity | 350 lb. |
Item | Tub and Shower Seat |
Frame | Aluminum, Plastic |
Seat Shape | Rectangular |
Adjustable Legs | Yes |
Seat Material | Plastic |
Resistance Properties | Slip Resistant Feet, Slip Resistant Seat |
Seat Style | Freestanding |
ADA Compliant | No |
Product Type | Shower Stool |
Description
Shower Seat, Product Type Shower Stool, Seat Shape Rectangular, Maximum Seat Height 20 in, Maximum Seat Width 19 in, Overall Depth 19 in, Seat Depth 13 in, Seat Material Plastic, Finish Textured, Weight Capacity 350 lb, Adjustable Legs Yes, Minimum Seat Height 16 in, ADA Compliant No, Center to Center Hole Distance Not Applicable, Seat Style Freestanding, Color White, Resistance Properties Slip Resistant Feet, Slip Resistant Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKER GROUP Electric Water Heater Element 4500 Watts/240 Volts/ 16 3/8 Length Inside Tank (SGW2457X1)
- DELTA Delta Windemere Robe Hook, Stainless (70035-SS)
- PARKER Brass Metric Compression Fitting (0108 10 13)
- HAUSEN 1/2-inch PEX Barb x 3/8-inch Compression Outlet 1/4-Turn Angle Water Stop; cUPC/ANSI/NSF Certified (HA-SS102-1)
- DMI 18" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0618)
- DMI 16" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0616)
- DMI 19" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (522-1733-1900)
- DMI 16" L, Transport, Aluminum, Plastic, Shower Seat, Smooth (522-1702-1900)
- DMI 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0612)
- DMI 32" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0632)
- BOBRICK 36" L, Straight, Stainless Steel, B680636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X36)
- Dmi Bathroom Safety Bars and Chairs