Shop All Bathroom Safety Bars and Chairs
Dmi
19" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured
Mfr # 522-1733-1900
Zoro # G6303425
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19"
- Finish Textured
- Type Backrest
- Material Aluminum, Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 522-1733-1900
- Zoro # G6303425
- UPC # 041298003366
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 19" |
Width | 19" |
Height | 24-7/8" |
Depth | 13" |
Dia. | 1" |
Overall Depth | 19 in |
Minimum Seat Height | 16 in |
Seat Depth | 13 in |
Maximum Seat Width | 19 in |
Maximum Seat Height | 20 in |
Details
Finish | Textured |
Type | Backrest |
Material | Aluminum, Plastic |
Color | White |
Weight Capacity | 350 lb. |
Item | Tub and Shower Seat |
Frame | Aluminum, Plastic |
Seat Style | Freestanding |
Adjustable Legs | Yes |
Seat Material | Plastic |
ADA Compliant | No |
Resistance Properties | Slip Resistant Feet, Slip Resistant Seat |
Product Type | Shower Chair |
Seat Shape | Rectangular |
Description
Shower Seat, Product Type Shower Chair, Seat Shape Rectangular, Maximum Seat Height 20 in, Maximum Seat Width 19 in, Overall Depth 19 in, Seat Depth 13 in, Seat Material Plastic, Finish Textured, Weight Capacity 350 lb, Adjustable Legs Yes, Minimum Seat Height 16 in, ADA Compliant No, Center to Center Hole Distance Not Applicable, Seat Style Freestanding, Color White, Resistance Properties Slip Resistant Feet, Slip Resistant Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Washbasin 23" Vero Air w/Overflow+Faucet Deck+1 Faucet Hole Wh (2350600000)
- DIXON Short Weld Ferrule, 2-1/2 in Nominal, Male I-Line End Style, 304 SS, Domestic (14WI-G250)
- B & K/MUELLER INDS(IMPORT) 3/4 Galv Cap (511-404HN)
- ELKAY Sink, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LRAD2522604)
- DMI 16" L, Transport, Aluminum, Plastic, Shower Seat, Smooth (522-1702-1900)
- DMI 18" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0618)
- DMI 19" L, Smooth, Aluminum, Plastic, Tub and Shower Seat, Textured (522-1735-1900)
- DMI 24" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0624)
- DMI Eurostyle Bath Seat (522-5046-0300)
- DMI 16" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0616)
- KOHLER 20-7/16" L, Purist, Metal, Purist 18" Grab Bar (11892-BN)
- Dmi Bathroom Safety Bars and Chairs