Shop All Bathroom Safety Bars and Chairs
Dmi
18" L, Knurled, Steel, Grab Bar, Chrome plated
Mfr # 521-1530-0618
Zoro # G6303300
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Type Knurled
- Material Steel
- Color Silver
- Width 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 521-1530-0618
- Zoro # G6303300
- UPC # 041298015314
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18" |
Width | 1-1/4" |
Height | 1-1/2" |
Dia. | 1-1/4" |
Depth | 1-1/2" |
Bar Length | 18 in |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Steel, Finish Textured, Bar Diameter 1 1/4 in, Bar Length 18 in, Weight Capacity 250 lb, ADA Compliant No, Degree of Bar Angle Not Applicable, Center to Center Hole Distance Not Applicable, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features Not to be used to Support Body Weight, Includes Gaskets, Mounting Screws, Projection 2 7/8 in, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 T4300 NO LEAD PAK X MIP COU (313-205NL)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-800T70-5AKL-CP)
- ZORO SELECT 2" x 1/2" FNPT Galvanized Reducer (0811089812)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 3/8" Pipe Size (6AYX4)
- DMI 16" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0616)
- DMI 24" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0624)
- DMI 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0612)
- DMI 32" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0632)
- DMI Foam Bath Seat (523-9816-0300)
- DMI 19" L, Smooth, Aluminum, Plastic, Bench, Textured (522-1734-1900)
- BESTCARE 33" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-30)
- Dmi Bathroom Safety Bars and Chairs