Shop All Bathroom Safety Bars and Chairs
Dmi
16" L, Transport, Aluminum, Plastic, Shower Seat, Smooth
Mfr # 522-1702-1900
Zoro # G6303431
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Finish Smooth
- Type Transport
- Material Aluminum, Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmi
- MFR # 522-1702-1900
- Zoro # G6303431
- UPC # 041298017028
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 16" |
Width | 16" |
Height | 21" |
Depth | 16" |
Dia. | 1" |
Overall Depth | 16 in |
Maximum Seat Width | 16 in |
Maximum Seat Height | 21 in |
Minimum Seat Height | 21 in |
Seat Depth | 16 in |
Details
Finish | Smooth |
Type | Transport |
Material | Aluminum, Plastic |
Color | White |
Weight Capacity | 250 lb. |
Item | Shower Seat |
Frame | Aluminum, Vinyl, PVC |
ADA Compliant | No |
Seat Shape | Rectangular |
Seat Material | PVC, Vinyl |
Product Type | Shower Chair |
Adjustable Legs | No |
Seat Style | Freestanding |
Description
Shower Seat, Product Type Shower Chair, Seat Shape Rectangular, Maximum Seat Height 21 in, Maximum Seat Width 16 in, Overall Depth 16 in, Seat Depth 16 in, Seat Material PVC, Vinyl, Finish Smooth, Weight Capacity 250 lb, Adjustable Legs No, Minimum Seat Height 21 in, ADA Compliant No, Center to Center Hole Distance Not Applicable, Seat Style Freestanding, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF FLOOR DRN STRNR 6 in. (846-S5PK)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 1/2 In, 316SS (BSBX72875-SP)
- ZORO SELECT Instrumentation Cap, 304 SS, 3/8 (ZUSA-PF-7908)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4", CPVC/EPDM, Socket x FPT (BFA2040CES)
- DMI 19" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (522-1733-1900)
- DMI 19" L, Smooth, Aluminum, Plastic, Bench, Textured (522-1734-1900)
- DMI Eurostyle Bath Seat (522-5046-0300)
- DMI 16" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0616)
- DMI 19" L, Smooth, Aluminum, Plastic, Tub and Shower Seat, Textured (522-1735-1900)
- DMI 24" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0624)
- ENCORE 18" L, Smooth w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-1118-Q)
- Dmi Bathroom Safety Bars and Chairs