Shop All Bathroom Safety Bars and Chairs
This Product is Discontinued
Dmi
12" L, Wall Mount, Steel, Grab Bar, Powder Coated (Discontinued)
Mfr # 521-1550-1912
Zoro # G6303249
This Product is Discontinued
Key Features
- Finish Powder Coated
- Type Wall Mount
- Material Steel
- Color White
- Width 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 521-1550-1912
- Zoro # G6303249
- UPC # 041298015505
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 12" |
Width | 3-1/2" |
Height | 3-1/2" |
Depth | 3-1/2" |
Dia. | 1" |
Bar Diameter | 1 in |
Bar Length | 12 in |
Details
Finish | Powder Coated |
Type | Wall Mount |
Material | Steel |
Color | White |
Weight Capacity | 250 lb. |
Item | Grab Bar |
Features | Not to be used to Support Body Weight |
Mounting Screws | Stainless Steel |
Frame | Steel |
ADA Compliant Grab Bar | Non-ADA Compliant |
ADA Compliant | No |
Includes Mounting Hardware | Yes |
Bar Material | Steel |
Product Type | Wall Mounted Grab Bar |
Bar Style | Straight |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Steel, Finish Powder Coated, Bar Diameter 1 in, Bar Length 12 in, Weight Capacity 250 lb, ADA Compliant No, Degree of Bar Angle Not Applicable, Center to Center Hole Distance Not Applicable, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color White, Features Not to be used to Support Body Weight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.