Shop All Dock Bumpers
Dlm
Lip Actuators/Rods, Lip Assist Rod 1" X
Mfr # DOTH6405
Zoro # G7943872
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlm
- MFR # DOTH6405
- Zoro # G7943872
- Country of Origin Mexico
- Category Dock Bumpers
Details
Item | Lip Actuators/Rods,Lip Assist Rod 1" X |
Description
Lip Actuators/Rods,Lip Assist Rod 1 In. X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Alum Expandable Safety Gate (ALEXGATE-30)
- S FOR SAFETY Double Swivel Ring - M 12 x1.75 (DSR M 12)
- RUBBERMAID COMMERCIAL Rubbermaid® Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 450 Lbs. Cap, Black (FG130400BLA)
- CASTERHQ 6"x3" Kingpinless Heavy Duty Swivel Caster, Gray Iron Steel Wheel - (CB-10SCGI63)
- DLM Lip Actuators/Rods, 34" Lip Assist Rod (OTH6406)
- DLM EOD Bumper Blocks, EOD Bumper Block (Oth (DOTH3537)
- ZORO SELECT Dock Bumper, 12x5-1/4x16 In. (22NT68)
- ZORO SELECT Trailer/Crane Dock Bumper, Rubber, PK2 (2MYR7)
- IDEAL WAREHOUSE INNOVATIONS BB Molded Bumper (26-1116)
- GLOBAL INDUSTRIAL Heavy-Duty Dock Bumper, 11W x 4.5D x 24H (988031)
- DURABLE CORP 6" X 10" X 12" Loading Dock Bumper (B610-12)
- Dlm Dock Bumpers