Shop All Hoist Accessories
Dlm
Lift Arm Rollers, 4"Od X 2" Load Rolle
Mfr # OTH2401
Zoro # G7948447
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlm
- MFR # OTH2401
- Zoro # G7948447
- Country of Origin Mexico
- Category Hoist Accessories
Details
Item | Lift Arm Rollers,4"Od X 2" Load Rolle |
Description
Lift Arm Rollers,4 In.Od X 2 In. Load Rolle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Caster Swivel Cast Iron 2In (9174)
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 12 in W, Nylon, Yellow (LB1-912-10)
- SERVICE CASTER SCC-4" Poly on Aluminum Wheel Only w/Roller Bearing - 1/2" Bore-800 lbs Capacity (SCC-PAR420)
- YALE Yale GWK-MPB040AC-LW MP-MPB 040 AC Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB040AC-LW)
- DLM Lift Arm Rollers, 2"Dia X 3-3/4" Load Ro (DLMF8001)
- DAYTON End Chain Hoist Ring (GGS_57004)
- CM Contact and Button Assembly (36987)
- CM Steel Bottom Hook Assy, for 2Z783, etc. (KRB5053U)
- HARRINGTON Pendant, 2 Button, 11 ft. Cable Drop (ER1ES155715)
- ARSENAL BY ERGODYNE Canvas Hoist Bucket, XL (5935)
- COFFING HOISTS Brake Plate (JF291)
- Dlm Hoists