Shop All Hoist Accessories
Dlm
Lift Arm Rollers, 4"Od X 2" Load Rolle
Mfr # DOTH2401
Zoro # G7947336
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlm
- MFR # DOTH2401
- Zoro # G7947336
- Country of Origin Mexico
- Category Hoist Accessories
Details
Item | Lift Arm Rollers,4"Od X 2" Load Rolle |
Description
Lift Arm Rollers,4 In.Od X 2 In. Load Rolle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 3/16 in. x 500 ft. White Smooth Braid Nylon Rope (644931TV)
- ZORO SELECT Star Washer (D126)
- ZORO SELECT Swivel Stem Caster, Polypropylene, 2 in, 75 lb. (19YX27)
- VESTIL Turret Bearing, 40" (PTB-40)
- DLM Lift Arm Rollers, 2"Dia X 3-3/4" Load Ro (DLMF8001)
- DAYTON Screw, GKK046 (GKK046)
- DAYTON Transmission Cover Gasket (MHGXEC70GGS)
- LUG-ALL 1-1/8 ton Cable Winch Hoist (2250-20)
- HARRINGTON Safety Latch for 1/2 tons Hoist (CF071005)
- ZORO SELECT Drain Plug (D149)
- JANDORF Swag Kit 15' White (60262)
- Dlm Hoists