Shop All Hoist Accessories
Dlm
Lift Arm Assemblies, Lift Arm - 25" Long
Mfr # OTP6425
Zoro # G7942253
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlm
- MFR # OTP6425
- Zoro # G7942253
- Country of Origin Mexico
- Category Hoist Accessories
Details
Item | Lift Arm Assemblies,Lift Arm - 25" Long |
Description
Lift Arm Assemblies,Lift Arm - 25 In. Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 1" x 10Ft 400 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ S-HOOKS (S1005)
- US CARGO CONTROL 3" x 30' Green Ratchet Strap w/ Chain Extensions (7530CE-GRN)
- LOOS Plain Ball, 303 SE/304, Cable Size 3/32 (BA3-3)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 2000 lb. (W-420-NYB-1/2)
- DLM Lift Arm Rollers, 2"Dia X 3-3/4" Load Ro (DLMF8001)
- COFFING HOISTS Brake 115V, 1 HP, Iec Controls (854JM1)
- DAYTON Limit Switch, Includes: UL E212027 (EW-32)
- DAYTON Safety Latch Kit (GGS_57138)
- HARRINGTON Safety Latch for 3/4 Ton Lever Hoist (L5BA0081071)
- BULLDOG WINCH Hook Stopper, Powersports (20235)
- DAYTON Hand Chain Hoist (GGS_56977)
- Dlm Hoists