Shop All Hoist Accessories
Dlm
Lift Arm Assemblies, Lift Arm 25" Long
Mfr # DOTP6425
Zoro # G7944238
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlm
- MFR # DOTP6425
- Zoro # G7944238
- Country of Origin Mexico
- Category Hoist Accessories
Details
Item | Lift Arm Assemblies,Lift Arm 25" Long |
Description
Lift Arm Assemblies,Lift Arm 25 In. Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Lever Chain Binder (10046GRA)
- WERNER 5 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6205)
- DURASTAR 4-Position Swvl Lock, For 4.5x6.25 Top Plate (PSL-04)
- ZORO SELECT Swivel Stem Caster w/Totl Lk, 5 in, 300 lb (P17S-RP050K-SG1-TB-001)
- DLM Lift Arm Rollers, 2"Dia X 3-3/4" Load Ro (DLMF8001)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 25' (SPCI03-25)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL1-4DFL6 (ER2CS1011)
- DAYTON Side Trip Strip - Black, 9ft. 2-3/4cm (ST-050)
- HARRINGTON Safety Latch for 1/2 tons Hoist (CF071005)
- HARRINGTON Top Hook for 3 Ton Lever Hoist (L5BU0301001)
- DUTTON-LAINSON Strap, 15 Ft. w/Hook (6148)
- Dlm Hoist Accessories