Shop All Brushes
Dlc
DLC 13244 Boot Toilet Brush Holder - 16.5 x 5 x 10.75 in.
Mfr # 13244
Zoro # G904006884
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Toilet Brush |
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Durable poly-resin construction
- Dimension: 16.5" H x 5" W x 10.75" L
- Weight (lbs): 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO Quicksilver Squeegee Channel 6 Inch (S1261)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 15 lb. Varies Sizes, Assorted (Z99401)
- TENNANT Rotary Brush, 32 In. Machine (1220241)
- REMCO Vikan 4.0in Pipe Brush- Medium, Red (5380-103-4)
- VIKAN Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53865)
- CARLISLE FOODSERVICE 3623900 Sparta Hand and Nail Brush with Polypropylene Bristles (2713623900)
- BISSELL COMMERCIAL Bissell 21in Deluxe Triple Brush Power Sweeper - (BG355)
- CARLISLE FOODSERVICE Brush, Counter, Horsehair For - Part# 3638003 (3638003)
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 1" ID tubes with 1/4-28 M thread & jam nut (GTC-211-1)
- TANIS Fitting Brush, 3 1/4 in L Handle, 1 in L Brush, Silver, Polypropylene, 3 1/2 in L Overall (06321)
- SCHOOL SMART BRUSH WATERCOLOR LONG HANDLE SET OF 72 PK (402755)
- Dlc Brushes