Shop All Lab Mixers & Blenders
Dlab
Support Clamp, Use w 22CZ36, 22CZ35, 22CZ33
Mfr # 22CZ40
Zoro # G5236612
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With 22CZ33, 22CZ35, 22CZ36
- Overall Length 9 7/8 in
- Overall Height 17 3/4 in
- AccessoryType Support Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dlab
- MFR # 22CZ40
- Zoro # G5236612
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 9 7/8 in |
Overall Height | 17 3/4 in |
Base Length | 17 3/4 in |
Base Width | 3/8 in |
Base Diameter | 3/8 in |
Clamp Diameter | 3/8 in |
Arm Length | 9 7/8 in |
Arm Diameter | 3/8 in |
Details
Item | Support Clamp |
Material | Stainless Steel |
For Use With | 22CZ33, 22CZ35, 22CZ36 |
AccessoryType | Support Clamp |
Minimum Jaw Opening | 3/8 in |
Product Type | Support Clamp |
Maximum Jaw Opening | 3/8 in |
Clamp Material | Aluminum Alloy, Rubber |
Base Material | Stainless Steel |
Compatible Product Type | Hot Plate Stirrer |
Description
Base Length 17 3/4 in, Base Width 3/8 in, Number of Prongs Not Applicable, Material Stainless Steel, Includes Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 10, PK 6 (33310)
- RPI Potassium Phosphate, Dibasic, Anhydrous, 5 KG (P41425-5000.0)
- ZORO SELECT Beaker Set, 250 mL, 400 mL, 600 mL (BGSET3-HD)
- JUSTRITE Replacement Tip, Tube and Cap Assembly (11440)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- GLOBE SCIENTIFIC Tube Rocker, 3D Motion, 240v, 50Hz (GTR-3D-EU)
- GENIE Vortex-Genie 1 Touch Mixer, 120V (SI-0136)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- BENCHMARK SCIENTIFIC Multi-Tube Vortexer, 100 to 240V (BV1010)
- BENCHMARK SCIENTIFIC Dimpled Rubber Mat, 12x12 (248557)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- Dlab Lab Mixing & Blending