Shop All Stirrers
This Product is Discontinued
Dlab
Stirrer, Magnetic, 5 In. (Discontinued)
Mfr # 22CZ34
Zoro # G5236585
Free Shipping & Returns
This Product is Discontinued
Key Features
- Plate Length 5 in
- Plate Width 5 in
- Voltage 100 to 220
- Width 6"
- Speed Range 0 to 1500 tpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Plate Length | 5 in |
Plate Width | 5 in |
Width | 6" |
Height | 3" |
Overall Height | 3 in |
Depth | 11" |
Overall Width | 6 in |
Details
Item | Magnetic Stirrer |
Voltage | 100 to 220 |
Speed Range | 0 to 1500 tpm |
Type | Stainless Steel with Ceramic Coated |
RPM | 0 to 1500 |
Includes Timer | No |
Description
Magnetic Stirrer, Plate Length 5 in, Plate Width 5 in, Speed Range 0 to 1500 tpm, Voltage 100 to 220, Includes Timer No, Overall Height 3 in, Overall Width 6 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.