Shop All Stirrers
This Product is Discontinued
Dlab
Stirrer, Digital, Hotplate Magnetic, 7 In. (Discontinued)
Mfr # 22CZ36
Zoro # G5236576
Free Shipping & Returns
This Product is Discontinued
Key Features
- Plate Shape Square
- Plate Length 7 in
- Plate Width 7 in
- Plate Material Glass Ceramic
- Temp. Range (C) 40 Degrees to 550 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Plate Length | 7 in |
Plate Width | 7 in |
Height | 4" |
Depth | 14" |
Width | 8" |
Overall Length | 14 in |
Overall Height | 4 in |
Overall Width | 8 in |
Description
Hot Plate Stirrer, Temp. Range (C) 40 Degrees to 550 Degrees , Temp. Range (F) 104 Degrees to 1022 Degrees , Plate Length 7 in, Plate Width 7 in, Plate Shape Square, Plate Material Glass Ceramic, Load Capacity - English 5.2 gal, Load Capacity - Metric 20 L, Overall Height 4 in, Overall Length 14 in, Overall Width 8 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 100 to 1500 rpm, Auto Shutoff Yes, Includes Timer No, Voltage 100/220, 10.5 A Amps, 1,050 W Watts
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.