Shop All Pipettors
Dlab
Piston Pe-Hd Cylinder, 50mL, PK25
Mfr # 21R869
Zoro # G4669594
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 1
- Material PP
- Range 50mL
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Papr, 2.5cm, CFP1, PK100 (1001-325)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 10.6"W, 7.25gal (110 7004)
- PRECISION BRAND PRODUCTS Create-A-Clamp Set With 50 Fasteners (41600)
- CELLTREAT Serological Pipet, 5mL, Short, PK200 (229206B)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- DLAB Micropipette Plus, Single, 50-200uL (21R827)
- DLAB Micropipette, Single, Fixed, 2000uL (21R813)
- DLAB Micropipette Plus, Single, 5000uL (61TA98)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- DLAB Micropipette Plus, Single, Fixed 250uL (61TA94)
- LAB SAFETY SUPPLY Pipette Transfer, 4.5mL, PK500 (21F233)
- Dlab Pipettors